Shop All Socket Extensions
Westward
Socket Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome
Mfr # 5MW44
Zoro # G2899565
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 8 in
- Finish Chrome
- For Use With 3/4" Drive Sockets
Product Information
- Brand Westward
- MFR # 5MW44
- Zoro # G2899565
- UPC # 190735864715
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 8 in |
Output Drive Size | 3/4" |
Input Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
For Use With | 3/4" Drive Sockets |
Features | Knurled Grip |
Standards | ASME B107.10M |
Item | Socket Extension |
Number of Pieces | 1 |
Locking | No |
Output Drive Type | Male Square |
Drive Type | Female Square |
Impact Rated | No |
Material | Alloy Steel |
Number of Points | 4 |
Output Drive Shape | Square |
Socket Extension Type | Standard |
Insulated | No |
Input Drive Gender | Female |
Output Drive Gender | Male |
Non-Sparking | No |
Input Drive Shape | Square |
Description
Product details about the WESTWARD - 5MW44 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 5MW44 Socket Extension is a standard type socket extension with an overall length of 8 inches. It features a 3/4" output drive size and input drive size, making it suitable for use with corresponding 3/4" drive sockets. The square shape of both the input and output drives allows for efficient torque transmission during usage.
Constructed from alloy steel, this socket extension offers durability and resistance to wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion. A notable feature of this product is its knurled grip which aids in providing better handling while using the tool.
This single-piece socket extension adheres to ASME B107.10M standards, indicating its quality build and design consistency. Although it's not insulated or impact-rated, nor does it have non-sparking or locking features, it remains a reliable tool designed for general applications involving SAE (Society of Automotive Engineers) measurements systems. With male square output drive type and female square input drive type each having four points, this tool can be integrated into various tasks requiring such specifications.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 5MW44 Socket Extension is a standard type socket extension with an overall length of 8 inches. It features a 3/4" output drive size and input drive size, making it suitable for use with corresponding 3/4" drive sockets. The square shape of both the input and output drives allows for efficient torque transmission during usage.
Constructed from alloy steel, this socket extension offers durability and resistance to wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion. A notable feature of this product is its knurled grip which aids in providing better handling while using the tool.
This single-piece socket extension adheres to ASME B107.10M standards, indicating its quality build and design consistency. Although it's not insulated or impact-rated, nor does it have non-sparking or locking features, it remains a reliable tool designed for general applications involving SAE (Society of Automotive Engineers) measurements systems. With male square output drive type and female square input drive type each having four points, this tool can be integrated into various tasks requiring such specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- DRILL AMERICA 3/4"-10 Carbon Steel Left Hand Hex Die (DWTHX3410LH)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (53YV70)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- Westward Sockets & Ratchets