Shop All Socket Extensions
This Product is Discontinued
Westward
Socket 3/8 in Dr, 1 1/4 in L, Chrome (Discontinued)
Mfr # 20HX30
Zoro # G8548881
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Female Star
- Socket Size E8
- SAE or Metric SAE
- Number of Points 6
Product Information
- Brand Westward
- MFR # 20HX30
- Zoro # G8548881
- UPC # 190735762219
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in |
Socket Size | E8 |
Overall Length | 1 1/4 in |
Size | E8 |
Socket Sizes | E8 |
Socket Depth | Standard |
Details
Socket Type | Female Star |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Female Star |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Torx |
Tether Ready | No |
Socket Shape | External Torx |
Description
Socket, Socket Size E8, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.