Shop All Socket Extensions
Westward
Socket 1/2" Dr, 1 9/16 in L, Chrome
Mfr # 20HX45
Zoro # G8549037
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size E24
- Output Type Female Star
- SAE or Metric SAE
- Overall Length 1 9/16 in
Product Information
- Brand Westward
- MFR # 20HX45
- Zoro # G8549037
- UPC # 190735762363
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | E24 |
Overall Length | 1 9/16 in |
Socket Depth | Standard |
Size | E24 |
Socket Sizes | E24 |
Details
Output Type | Female Star |
SAE or Metric | SAE |
Finish | Chrome |
Item | Socket |
Drive Type | Hand |
Material | Alloy Steel |
Measurement Type | Torx |
Tip Type | Torx |
Number of Points | 4 |
Output Drive Type | Female Star |
Impact Rated | No |
Tether Ready | No |
Socket Shape | External Torx |
Description
Socket, Socket Size E24, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- KEO Countersink, 1 FL, 100 Deg, 3/16, HSS (53170)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- WESTWARD Socket Extension 1/2" Dr, 18 in L, 1 Pieces, Chrome (54PR02)
- WESTWARD Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome (45J264)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX22)
- WESTWARD Socket Extension 1" Dr, 6 in L, 1 Pieces, Chrome (45J262)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- Westward Socket Extensions