Shop All Snow Shovels
Westward
Snow Shovel, 39 in Steel D-Grip Handle, Poly Blade Material, 19 17/25 in Blade Width
Mfr # 21AD03
Zoro # G5266143
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Poly
- Blade Width 19 17/25 in
- Handle Type Ergonomic
- Handle Material Steel
- Handle Length 39 in
Product Information
- Brand Westward
- MFR # 21AD03
- Zoro # G5266143
- UPC # 190735766286
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 19 17/25 in |
Handle Length | 39 in |
Blade Height | 13 in |
Details
Item | Snow Shovel |
Blade Material | Poly |
Handle Type | Ergonomic |
Handle Material | Steel |
Handle Grip - Snow Shovels and Snow Pushers | D-Grip |
Weight | 3 lb 10 oz |
Application | Snow |
Handle Grip | D-Grip |
Description
Snow Shovel, Blade Material Polypropylene, Stainless Steel, Blade Width 19 17/25 in, Blade Height 13 in, Handle Length 39 in, Handle Type Ergonomic, Handle Material Steel, D-Grip, Weight 3 lb 10 oz, Snow Shovel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- BRIGGS & STRATTON Starter Pulley Kit (499901)
- LASTPLAY 18 Inch Curved Wall Brush with Aluminum Back (LA2626826)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (12U488)
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width (38ZF78)
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (36RG03)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- WESTWARD Snow Shovel, 48 in Wood Straight Handle, Steel Blade Material, 30 in Blade Width (12U485)
- WESTWARD Snow Shovel, 37 in Steel D-Grip Handle, Poly Blade Material, 18 in Blade Width (21AC99)
- WESTWARD Snow Shovel, 43 1/4 in Wood D-Grip Handle, Poly Blade Material, 30 in Blade Width (46MP80)
- Westward Snow Shovels