Shop All Locking Pliers
Westward
Snap Ring Pliers, 16in. L, 1 pcs.
Mfr # 33HD62
Zoro # G0101580
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- For Shaft Dia. 5/16 in to 45/64 in
Product Information
- Brand Westward
- MFR # 33HD62
- Zoro # G0101580
- UPC # 190735812723
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
For Shaft Dia. | 5/16 in to 45/64 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 5/16 in to 11/16 in |
Tip Diameter | 0.038 in |
For Minimum Shaft Diameter | 8 mm |
For Maximum Bore Diameter | 18 mm |
For Maximum Shaft Diameter | 18 mm |
For Minimum Bore Diameter | 8 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Deluxe Cushion, Overall Length 6 in, For Minimum Bore Diameter 8 mm, For Maximum Bore Diameter 18 mm, Tip Diameter 0.038 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 8 mm, For Maximum Shaft Diameter 18 mm, Jaw Opening Type Manual, Replaceable Tips No, Features Converts from Internal to External When Pivot Screw is Moved, Handle Color Black, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- PELICAN ProtAirCase, 6.49 in, Press and Pull, Black (015070-0011-110)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- TITAN Mig Wire Utility Pliers (11448)
- Westward Locking Pliers