Shop All Locking Pliers
Westward
Snap Ring Pliers, 0.038in. Tip
Mfr # 33HD69
Zoro # G0318431
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- Handle Color Black
Product Information
- Brand Westward
- MFR # 33HD69
- Zoro # G0318431
- UPC # 190735812792
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
Tip Dia. | 0.038 in |
For Shaft Dia. | 5/16 in to 45/64 in |
For Bore Dia. | 5/16 in to 11/16 in |
For Maximum Shaft Diameter | 18 mm |
For Minimum Bore Diameter | 8 mm |
For Maximum Bore Diameter | 18 mm |
For Minimum Shaft Diameter | 8 mm |
Tip Diameter | 0.038 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Deluxe Cushion, Overall Length 6 in, For Minimum Bore Diameter 8 mm, For Maximum Bore Diameter 18 mm, Tip Diameter 0.038 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 8 mm, For Maximum Shaft Diameter 18 mm, Jaw Opening Type Manual, Replaceable Tips No, Features Converts from Internal to External When Pivot Screw is Moved, Handle Color Black, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- WESTWARD Snap Ring Pliers, 8in. L, 1 pcs. (33HD64)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- CENTRAL TOOLS PLIERS Locking w/Block F/CE3D1 (CE3D103-01)
- Westward Pliers