Shop All Sockets
Westward
Sliding T-Handle, 3/4" Dr., 18 in.
Mfr # 5MZ16
Zoro # G1063815
original price:
$38.83
12% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 18 in
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 18 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | 3/4" Drive Sockets |
Item | Sliding T Handle |
Number of Pieces | 1 |
Features | Sliding T-Handle |
Ratcheting | No |
Handle Type | Standard |
Head Type | Standard |
Tether Ready | No |
Non-Magnetic | No |
Insulated | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Handle Shape | Straight |
Grip Style | Smooth |
Description
Sliding T-Handle, Drive Size 3/4 in, Alloy Steel, Chrome, Overall Length 18 in, Standard, Standard, Straight, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- HHIP 1/16~1/2" ER20 12 Piece Spring Collet Set (3900-5205)
- MILWAUKEE TOOL M18 Fuel 8" Metal Circ Saw, XC6.0 (2982-20, 48-11-1865)
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- WESTWARD 3/4 in Drive, 23mm 12 pt Metric Socket, 12 Points (5MX46)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 3/8" Drive, 10" Breaker Bar, Chrome (33M360)
- WESTWARD 1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points (53YU73)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E348)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- Westward Sockets