Shop All Sockets
Westward
Slid"g T-Handle Bar, 1 " Dr, 22 "
Mfr # 45J263
Zoro # G5552836
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 22 in
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 22 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | Mfr. No. 42W522, 42W523 |
Item | Sliding T Handle Bar |
Number of Pieces | 1 |
Features | Plain Handle |
Handle Type | Standard |
Ratcheting | No |
Head Type | Standard |
Handle Shape | Straight |
Non-Magnetic | No |
Grip Style | Smooth |
Insulated | No |
Non-Sparking | No |
Tether Ready | No |
Corrosion Resistant | Yes |
Description
Sliding T-Handle Bar, Drive Size 1 in, Alloy Steel, Chrome, Overall Length 22 in, Standard, Standard, Straight, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Ribbon Spring Set for Aluminum Magazine SP885-827A / SP885-827AB (SP 885-827A-10B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2 (53496)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- KRAFT TOOL Redwood Hand Float w/Wood Hand, 12"x5 (CF251)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8" (45J260)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- PROTO SKT 3/8DR 7/8 6PT DEEP (PO5028H)
- Westward Sockets & Ratchets