Shop All Cutter Parts
Westward
Slide, 14 in., PR
Mfr # GGS_51243
Zoro # G2534360
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number AC72661AG
- Impact Rated No
- Load Capacity per Pair 100 lb
- Compatible with Manufacturer Model No. AC72661AG
Product Information
- Brand Westward
- MFR # GGS_51243
- Zoro # G2534360
- UPC # 190735829035
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Westward |
Item | Drawer Slides |
For Use With Mfr. Model Number | AC72661AG |
Impact Rated | No |
Load Capacity per Pair | 100 lb |
Compatible with Manufacturer Model No. | AC72661AG |
Shop By | Closeouts |
Description
Drawer Slides, Compatible with Grainger Part Number 32H833, 32H834, 32H835, Compatible with Manufacturer Model No. AC72661AG, Load Capacity per Pair 100 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 4 (HS4-3/8-82)
- TIIGER 58'' Size Ground Rod Driver (GRD0015)
- WESTWARD Serrated Jaw, 4 in. (GGS_50179)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Replacement Jaw (GGS_45843)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- Westward Cutter Parts