Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 8 lb., 24 In, Rubber/Steel
Mfr # 24Z032
Zoro # G4975162
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Overall Length 24 in
- Handle Color Black
- Handle Material Steel
- Head Length 6 1/4 in
Product Information
- Brand Westward
- MFR # 24Z032
- Zoro # G4975162
- UPC # 190735786611
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 24 in |
Head Length | 6 1/4 in |
Head Width | 2 3/8 in |
Face Diameter | 2 in |
Handle Length | 24 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 8 lb |
Handle Color | Black |
Handle Material | Steel |
Head Material | Steel |
Handle Design | Indestructible |
Standards | ASME B107.400 |
Head Color | Hi-Visibility Orange |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Face Shape | Round |
Non-Sparking | No |
Dead Blow Hammer | No |
Hammer Type | Sledge Hammer |
Grip Style | Ribbed |
Description
This Westward 24Z032 Sledge Hammer is an essential tool for your next project. The rubber and steel handle will give you a firm grip as you pound nails into the wall or break apart concrete. Featuring a forged steel head, this sledge hammer has a high visibility orange color that makes it easy to find in low light conditions. The rubber and steel handle provides superior durability and flexibility for long lasting use. With a face diameter of 2 3/8 in., this 8 lb sledge hammer is the perfect size for all types of projects. Its overall length of 24 in gives you excellent leverage when using it as well. The Westward Sledge Hammer is one tool that will make all your projects easier to complete.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- WESTWARD Sledge Hammer, 8 lb., 36 In, Rubber/Steel (22XP69)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- Westward Engineer, Drilling & Blacksmith Hammers