Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 16 lb., 35-1/8 In, Hickory
Mfr # 2DBT6
Zoro # G1267664
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 16 lb
- Overall Length 36 in
- Head Material Steel
- Tether Capable Tether Capable
- Handle Material Wood
Product Information
- Brand Westward
- MFR # 2DBT6
- Zoro # G1267664
- UPC # 190735795149
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 36 in |
Head Width | 2 3/4 in |
Face Diameter | 2 3/4 in |
Head Length | 8 3/4 in |
Handle Length | 838 mm |
Details
Item | Standard Sledge Hammer |
Head Weight | 16 lb |
Head Material | Steel |
Tether Capable | Tether Capable |
Handle Material | Wood |
Handle Design | Straight |
Head Color | Black |
Handle Color | Natural |
Standards | ANSI |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Sledge Hammer |
Face Shape | Octagonal |
Grip Style | Plain |
Non-Sparking | No |
Dead Blow Hammer | Yes |
Tether Ready | No |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 16 lb, Face Diameter 2 3/4 in, Overall Length 36 in, Handle Length 838 mm, Grip Style Plain, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Natural, Head Length 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/32 (C13186)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- KO-KEN Socket 14mm 4 Point 38mm 1/2 Sq. Drive (14400-14WN)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- WESTWARD Nonsparking Sledge, 14 lb., 30 In, Steel (24Z038)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- BETA Mason Club Hammer, Plastic, 1250g (013800312)
- Westward Engineer, Drilling & Blacksmith Hammers