Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 14 lb., 30 In, Rubber/Steel
Mfr # 24Z036
Zoro # G4975756
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 14 lb
- Standards ASME B107.400
- Head Material Steel
- Handle Material Steel
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 24Z036
- Zoro # G4975756
- UPC # 190735786659
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 30 in |
Face Diameter | 2 1/4 in |
Head Length | 7 5/8 in |
Head Width | 2 3/4 in |
Handle Length | 30 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 14 lb |
Standards | ASME B107.400 |
Head Material | Steel |
Handle Material | Steel |
Tether Capable | Tether Capable |
Handle Color | Black |
Head Color | Hi-Visibility Orange |
Handle Design | Indestructible |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Dead Blow Hammer | No |
Face Shape | Round |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Grip Style | Ribbed |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 14 lb, Face Diameter 2 1/4 in, Overall Length 30 in, Handle Length 30 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 7 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- WESTWARD Sledge Hammer, 12 lb., 36 In, Rubber/Steel (22XP71)
- WESTWARD 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Steel Head (6DWL4)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- URREA Hammer, machined black head 8Oz (1308PN)
- Westward Hammers and Striking Tools