Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 10 lb., 36 In, Rubber/Steel
Mfr # 22XP70
Zoro # G5313445
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Overall Length 36 in
- Face Diameter 2 in
- Standards ASME B107.400
- Head Length 7 in
Product Information
- Brand Westward
- MFR # 22XP70
- Zoro # G5313445
- UPC # 190735775844
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 36 in |
Face Diameter | 2 in |
Head Length | 7 in |
Head Width | 2 1/2 in |
Handle Length | 36 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 10 lb |
Standards | ASME B107.400 |
Handle Material | Steel |
Tether Capable | Tether Capable |
Handle Design | Indestructible |
Head Material | Steel |
Head Color | Hi-Visibility Orange |
Handle Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | No |
Non-Sparking | No |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Grip Style | Ribbed |
Tether Ready | No |
Description
The Westward 22XP70 Sledge Hammer is the ideal tool for heavy-duty jobs. The double face sledge hammer provides excellent balance and control. This 36 in. long, 10 lb. sledge hammer has a vulcanized rubber and steel handle that offers great grip and durability. The head is made of forged steel with a black finish, while the face measures 2 1/2 in. in diameter and 2 1/2 in. wide by 7 in. long with a round shape for easy access to hard to reach areas such as corners or tight spaces between studs or joists when nailing or pulling wire through walls or ceilings.. The handle color is black and the overall length of this double face sledge hammer is 36 inches with a head weight of 10 lbs.. For those who need an engineer, drilling or blacksmith hammer, look no further than the Westward 22XP70 Sledge Hammer.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- WESTWARD Sledge Hammer, 4 lb., 16 In, Rubber/Steel (24Z028)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- Westward Engineer, Drilling & Blacksmith Hammers