Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 10 lb., 34-3/4, Fiberglass
Mfr # 2DBU1
Zoro # G1669087
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Standards ANSI
- Head Material Steel
- Handle Color Yellow
- Head Color Black
Product Information
- Brand Westward
- MFR # 2DBU1
- Zoro # G1669087
- UPC # 190735795187
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 33 in |
Face Diameter | 2 1/2 in |
Head Width | 2 1/2 in |
Head Length | 6 53/64 in |
Handle Length | 784 mm |
Details
Item | Standard Sledge Hammer |
Head Weight | 10 lb |
Standards | ANSI |
Head Material | Steel |
Handle Color | Yellow |
Head Color | Black |
Tether Capable | Tether Capable |
Handle Design | Straight |
Handle Material | Fiberglass |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | Yes |
Face Shape | Octagonal |
Grip Style | Textured |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Non-Sparking | No |
Description
This Westward Sledge Hammer is a powerful tool you can use to get the job done. It has a 10 lb head weight and 34-3/4 in. length, making it suitable for both heavy and light duty work. The fiberglass handle makes this sledge hammer lightweight and easy to handle. It also features a yellow color that is easy to spot when you set it down on the ground or need to find it quickly. The head is forged steel, while the face diameter measures 2 1/2 in., providing an optimal striking surface. Its overall width and length are 2 1/2 in. and 6 53/64 in., respectively, while its head width is 2 1/2 in.. This Westward Sledge Hammer is the perfect tool for your next project because of its reliable quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Variable Pin Spanner Wrench (752)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3/8A-5PK)
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- WESTWARD Mallet, Steel/PVC, 8 oz., 10 In. L (22PN85)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- WESTWARD Sledge Hammer, 4 lb., 14-1/2 In, Fiberglass (6DWL3)
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- BETA Mason Club Hammer, Plastic, 1500g (013800315)
- Westward Engineer, Drilling & Blacksmith Hammers