Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 8" L, PK10
Mfr # 88399
Zoro # G4106186
product price: $36.79
/pk 10, $3.68/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Product Information
- Brand Westward
- MFR # 88399
- Zoro # G4106186
- UPC # 190735890936
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Trim Length | 1/4" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 4" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66243510512)
- ASTRO PNEUMATIC Cutoff Wheels, 3 Ns 081296,100/Box (CW3-100)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P150, 1/RL (23-584-150)
- GORDON BRUSH 4 x 19 Row 0.012" SS Wire and 13-3/4" Curved Wood Handle Scratch Brush (414SSG)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 (88408)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- Westward Spiral Tube Brushes