Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 7" L, PK10
Mfr # 88390
Zoro # G4106271
product price: $39.29
/pk 10, $3.93/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Product Information
- Brand Westward
- MFR # 88390
- Zoro # G4106271
- UPC # 190735890851
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 1/8" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Description
Single Spiral Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 36 (23402ZA)
- NORTON ABRASIVES Sharpening File, A/O, Orange/Brn, Fine (61463686740)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 240 Grit, PK 10 (HPG240-10)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- WESTWARD Burrite Tube Brush, 9/16" Brush Dia., PK10 (88413)
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 (88408)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- PFERD 3/16" Dia. Hand Tube Brush - .006 SS Wire, 1-1/2" Brush Part (89568)
- Westward Spiral Tube Brushes