Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 3/16"TrimL, PK10
Mfr # 88406
Zoro # G4106116
product price: $46.29
/pk 10, $4.63/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Product Information
- Brand Westward
- MFR # 88406
- Zoro # G4106116
- UPC # 190735891001
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 3/16" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Item | Single Spiral Tube Brush |
Max. RPM | 1,900 RPM |
Description
Single Spiral Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- ECOBUST Demo Agent Type 2 11Lb (EB112)
- BORA PORTAMATE Combination Grit Sharpening Stone (501057)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Double Spiral Tube Brush, 5" L, PK10 (88391)
- WEILER 1/2" Diameter Copper Tube Fitting Brush (44080)
- Westward Spiral Tube Brushes