Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 1-1/2" Dia, PK10
Mfr # 88425
Zoro # G4105921
product price: $81.95
/pk 10, $8.20/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1.5 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 88425
- Zoro # G4105921
- UPC # 190735891186
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1.5 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Trim Length | 3/4" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Single Spiral Tube Brush |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Single Spiral Tube Brush, Brush Dia. 1.5 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 13 80, 1/2" W, 13" L, 80 Grit (70081306PM)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 3/4" Pipe, 2 Prong (FE-75)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 180 Grit (05539554459)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Spiral Tube Brush, Abrasive Nylon, PK10 (88432)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Double Spiral Tube Brush, SS, PK10 (88424)
- Westward Spiral Tube Brushes