Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 0.1"Trim L, PK10
Mfr # 88428
Zoro # G4105897
product price: $50.29
/pk 10, $5.03/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Product Information
- Brand Westward
- MFR # 88428
- Zoro # G4105897
- UPC # 190735891216
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 7/64" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Description
Single Spiral Tube Brush, Brush Dia. 0.187 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Roloc Body Man'S Bristle Disc (MMM07536)
- FLEX-HONE TOOL BC17812 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC17812)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 (88408)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Single Spiral Tube Brush, SS, PK10 (88393)
- WESTWARD Double Spiral Tube Brush, SS, PK10 (88424)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- Westward Spiral Tube Brushes