Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 9/16, HSS, 118 Deg
Mfr # 4UM62
Zoro # G1398223
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/16 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM62
- Zoro # G1398223
- UPC # 190735858608
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 9/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- MAYHEW Telescoping Mag Pickup Tool, 3LB, 7 1/2 In (17845)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- WESTWARD Silver/Deming Drill, 27/32, HSS, 118 Deg (4UM80)
- WESTWARD Silver/Deming Drill, 61/64,118 Deg (6WUY4)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- DYNABRADE Hook/Loop Pad 6"Non Vac (DYB56182)
- Westward Reduced Shank Drill Bits