Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 7/8, Co, 118Deg
Mfr # 5TVP9
Zoro # G1049745
original price:
$67.25
1% off
new price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVP9
- Zoro # G1049745
- UPC # 190735875155
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 7/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- REGAL CUTTING TOOLS 1/2-24 NS Hand Tap H3 4 Flt Bottom (012338AS)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 1-3/4 (145MN716)
- WESTWARD Silver/Deming Drill, 15/16,118 Deg (6WUY3)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- Westward Reduced Shank Drill Bits