Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 59/64, HSS, 118 Deg
Mfr # 4UM85
Zoro # G2307051
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 59/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM85
- Zoro # G2307051
- UPC # 190735858837
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 59/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 5xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 59/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- CRESCENT NICHOLSON File Handle Wood Type B (21522N)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg (2UFY4)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- WESTWARD Silver/Deming Drill, 1 1/4, Co, 118Deg (5TVR8)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 9/16 (C20660)
- Westward Drill Bits