Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 5/8,118 Deg
Mfr # 6PTG9
Zoro # G4134715
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 6PTG9
- Zoro # G4134715
- UPC # 190735888247
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Shank Length | 2 7/8 in |
Drill Diameter Tolerance | +0.000 in /-0.012 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 5/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- PRO-GRADE TOOLS 1/2" Drive, Flex Handle (14015)
- WESTWARD Silver/Deming Drill, 1 1/4, Co, 118Deg (5TVR8)
- WESTWARD Silver/Deming Drill, 1 1/4,118 Deg (6WUZ1)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- WESTWARD Silver/Deming Drill, 9/16,118 Deg (6PTG5)
- WESTWARD Silver/Deming Drill, 49/64, HSS, 118 Deg (4UM75)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- Westward Drill Bits