Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 53/64, HSS, 118 Deg
Mfr # 4UM79
Zoro # G2171041
original price:
$39.15
10% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 53/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM79
- Zoro # G2171041
- UPC # 190735858776
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 53/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 53/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X40)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- MILWAUKEE TOOL 15 Amp Panel Saw Replacement Motor (6486-20)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- WESTWARD Silver/Deming Drill, 49/64, Co, 118Deg (5TVP3)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- Westward Drill Bits