Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 49/64, Co, 118Deg
Mfr # 5TVP3
Zoro # G2223733
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 49/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVP3
- Zoro # G2223733
- UPC # 190735875094
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 49/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 49/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Flat File - Second Cut (11002)
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT10165)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0140)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 35/64, HSS, 118 Deg (4UM61)
- WESTWARD Silver/Deming Drill, 1 1/16,118 Deg (6WUY8)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- WESTWARD Silver/Deming Drill, 61/64,118 Deg (6WUY4)
- WESTWARD Silver/Deming Drill, 35/64, Co, 118Deg (5TVN0)
- DRILL AMERICA 47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X47/64)
- Westward Drill Bits