Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 39/64, HSS, 118 Deg
Mfr # 4UM65
Zoro # G0358267
original price:
$28.65
9% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 39/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM65
- Zoro # G0358267
- UPC # 190735858639
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 39/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Shank Length | 2 7/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 39/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- TOLSEN Auto Wire Stripper 2-in-1 Wire Stripper & Cutter with Self Adjustable Mechanism (38050)
- PACIFIC HANDY CUTTER Safety Blade Round Point, 100 PK (SP-025)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WESTWARD Silver/Deming Drill, 1 1/8,118 Deg (6WUY9)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- S.E. TOOLS Tiny Flex Wire Magnet (SES900WFT)
- Westward Drill Bits