Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 37/64, Co, 118Deg
Mfr # 5TVN2
Zoro # G1201602
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVN2
- Zoro # G1201602
- UPC # 190735874981
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 37/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- MOODY TOOL Open End Wrench, 6mm, 30 Deg, 3 in. L (76-1837)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- URREA Extension, 3/8"X24" (5264)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 9/16, Co, 118Deg (5TVN1)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- WESTWARD Silver/Deming Drill, 31/32,118 Deg (6WUY5)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- Westward Reduced Shank Drill Bits