Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 31/32,118 Deg
Mfr # 6WUY5
Zoro # G4104423
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/32 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 6WUY5
- Zoro # G4104423
- UPC # 190735888483
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 31/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 6 Inch Comfort Grip Ratchet (SRH02006)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12220)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- WESTWARD Silver/Deming Drill, 25/32, Co, 118Deg (5TVP4)
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- Westward Drill Bits