Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 29/32, Co, 118Deg
Mfr # 5TVR1
Zoro # G2663762
original price:
$49.48
73% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVR1
- Zoro # G2663762
- UPC # 190735875179
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 29/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX Gas Pliers: Bare Handle (P10GP)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- WESTWARD Silver/Deming Drill, 1 1/8, HSS, 118 Deg (2UFX8)
- WESTWARD Silver/Deming Drill, 55/64, HSS, 118 Deg (4UM81)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- SUPER TOOL Silver Deming Drill, 1 Carb Tip, 118pt. (961664)
- Westward Drill Bits