Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 25/32,118 Deg
Mfr # 6WUX3
Zoro # G4096242
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 6WUX3
- Zoro # G4096242
- UPC # 190735888360
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 25/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- WESTWARD Silver/Deming Drill, 1 1/4, HSS, 118 Deg (2UFY1)
- WESTWARD Silver/Deming Drill, 59/64, Co, 118Deg (5TVR2)
- WESTWARD Silver/Deming Drill, 15/16,118 Deg (6WUY3)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- Westward Drill Bits