Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1/2, HSS, 118 Deg
Mfr # 4UM58
Zoro # G3139771
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM58
- Zoro # G3139771
- UPC # 190735858561
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1/2 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75690)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP2)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg (2UFY4)
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 20.00mm (C21184)
- Westward Drill Bits