Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 11/16, Co, 118Deg
Mfr # 5TVN9
Zoro # G2475645
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVN9
- Zoro # G2475645
- UPC # 190735875056
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Shank Length | 2 7/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 11/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-3/16" (J1238BASD)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- RIDGID Cable Carrier, for 5/8 and 7/8 Cable (A-10)
- BACKRACK TOOLBOX BRKTS 31IN (PR) 30221 (91021-31)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- WESTWARD Silver/Deming Drill, 7/8, HSS, 118 Deg (4UM82)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 1 1/16,118 Deg (6WUY8)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- Westward Reduced Shank Drill Bits