Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 1/4, Co, 118Deg
Mfr # 5TVR8
Zoro # G2556434
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/4 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVR8
- Zoro # G2556434
- UPC # 190735875247
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 5xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (54PR04)
- MASTER APPLIANCE Heating Element 220V 200 Deg F (HAS-012K)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 1 1/8, HSS, 118 Deg (2UFX8)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- Westward Reduced Shank Drill Bits