Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 1/16, Co, 118Deg
Mfr # 5TVR6
Zoro # G0270392
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/16 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVR6
- Zoro # G0270392
- UPC # 190735875223
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 1/2 Cut Torx Driver, 1/4 in. Square Drive (HCT30-04)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS (GL6X1500B----X0)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg (2UFY4)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- Westward Drill Bits