Shop All Screwdriver Sets
Westward
Screwdriver Set, 8 pcs, Acetate
Mfr # 401L75
Zoro # G2479677
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 5/16", 3/8", #1, #2, #3
- Handle Material Acetate
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401L75
- Zoro # G2479677
- UPC # 190735950227
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 5/16", 3/8", #1, #2, #3 |
Shank Length | 1-1/2 in to 8 in |
Overall Length | 3 1/2 in, 6 1/2 in, 8 in, 10 1/2 in, 12 1/2 in |
For Fastener Size | #1, #2, #3, 1/4 in, 3/8 in, 5/16 in |
Sizes Included | Phillips: #1 x 3 in, #2 x 4 in, #2 x 1 1/2 in, #3 x 6 in, Slotted: 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in |
Handle Length | 2 in, 3 1/2 in, 4 in, 4 1/2 in |
Range of Lengths | 3 1/2 in to 12 1/2 in |
Description
Magnetized Tip Screwdriver Set, Tip Finish Black Oxide, #1, #2, #3, 1/4 in, 3/8 in, 5/16 in, Phillips, Slotted, Fluted, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips #1 x 3 in , #2 x 4 in , #2 x 1-1/2 in , #3 x 6 in , Slotted 1/4 in x 1-1/2 in , 1/4 in x 4 in , 5/16 in x 6 in , 3/8 in x 8 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 1 1/2 in to 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- KLEIN TOOLS 3/8" Drive Socket Wrench SAE 20 Pieces 3/8 in to 7/8 in , Chrome (65508)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- WESTWARD Precision Screwdriver Set, 12 pcs, Round (401L47)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- XCELITE Precision Screwdriver Set, Torx(R), 7 pcs (99XTD7N)
- Westward Screwdriver Sets