Shop All Screwdriver Sets
Westward
Screwdriver Set, 4 pcs, Multicomponent
Mfr # 401K87
Zoro # G4572123
original price:
$14.25
9% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 1/4", #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic with Nonslip Surface
Product Information
- Brand Westward
- MFR # 401K87
- Zoro # G4572123
- UPC # 00194484254773
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", #1, #2 |
Shank Length | 3 in to 4 in |
Overall Length | 7 in, 8 in, 8 1/2 in |
Sizes Included | Phillips: #1 x 3 in, #2 x 4 in, Slotted: 3/16 in x 4 in, 1/4 in x 4 in |
Handle Length | 4 in, 4 1/2 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in |
Range of Lengths | 7 in to 8 1/2 in |
Description
Westward's 401K87 Screwdriver Set is a professional-grade set of screwdrivers that come in a convenient storage case. It features 4 different screwdrivers with an ergonomic handle and nonslip surface, making it easy to grip and control. The multi component handle design provides comfort and stability during use. The ergonomic handle has a nonslip surface, so you will always have a firm grip on the tool. Each screwdriver tip is made of alloy steel for superior durability and resistance to corrosion. They are finished with chrome with black tips for style as well as protection against rusting or chipping. You can be sure that you have all the tools you need when you invest in Westward's 401K87 Screwdriver Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- Westward Screwdrivers and Nutdrivers