Shop All Screwdriver Sets
Westward
Screwdriver Set, 4 pcs, Acetate
Mfr # 401K86
Zoro # G2479729
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Square
- Tip Size #0, #1, #2, #3
- Handle Material Acetate
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401K86
- Zoro # G2479729
- UPC # 190735950203
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1, #2, #3 |
Shank Length | 4 in |
Overall Length | 6 1/2 in, 7 1/2 in, 8 in |
Handle Length | 2 1/2 in, 3 1/2 in, 4 in |
Sizes Included | Square: #0 x 4 in, #1 x 4 in, #2 x 4 in, #3 x 4 in |
For Fastener Size | #0, #1, #2, #3 |
Range of Lengths | 6 1/2 in to 8 in |
Description
Magnetized Tip Screwdriver Set, Tip Finish Black Oxide, #0, #1, #2, #3, Square, Fluted, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Square #0 x 4 in , #1 x 4 in , #2 x 4 in , #3 x 4 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2495 HSS Dowel Pin Reamer (DWRRDP.2495)
- PLANO General Hand Tool Kit, No. of Pcs. 12 (651-010)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- Westward Screwdrivers and Nutdrivers