Shop All Screw Machine Length Drill Bits
Westward
Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 5PMF2
Zoro # G3127232
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2340
Product Information
- Brand Westward
- MFR # 5PMF2
- Zoro # G3127232
- UPC # 190735870068
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 5/16 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2340
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- MARSHALLTOWN Aluminum Hawk, 10 x 10 In, DuraSoft Handle (3D)
- GENERAL TOOLS THREAD REPAIR FILE (GN177-8)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- WESTWARD Screw Machine Drill Bit, Z Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMH7)
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- WESTWARD Screw Machine Drill Bit, M Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMG4)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- WESTWARD Screw Machine Drill Bit, G Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF8)
- WESTWARD Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50823)
- Westward Screw Machine Length Drill Bits