Shop All Screw Machine Length Drill Bits
Westward
Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 5TUX3
Zoro # G3030081
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2210
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 5TUX3
- Zoro # G3030081
- UPC # 190735873717
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #2 |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Length Class | Screw Machine Length |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.2210 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Point Type | Split point |
Application | Tool Steels, Carbon Steel, Plastic, Cast Iron |
Grade | General Purpose |
Standards | Not Rated |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Measurement System | Wire |
Material Grade - Machining | General Purpose |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight |
Description
Screw Machine Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION BRASS GUIDES (RB312)
- GREENFIELD THREADING Hand Tap Sets (173236)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432183)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ8)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- WESTWARD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- Westward Screw Machine Length Drill Bits