Shop All Bolt & Screw Extractors
Westward
Screw Extractor Spiral Flute Size #6
Mfr # 2RUP4
Zoro # G1787922
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 3/4 to 1
- For Removing Pipe 3/8
- Size #6
- Drill Size (In.) 13/32
Product Information
- Brand Westward
- MFR # 2RUP4
- Zoro # G1787922
- UPC # 190735801215
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #6 |
Drill Size (In.) | 13/32 |
Large End Dia. (In.) | 19/32 |
Taper Length (In.) | 1-3/4 |
Small End Dia. (In.) | 3/8 |
Overall Length (In.) | 3-3/4 |
For Bolt Size | 3/4" to 1" |
Drill Size | 13/32 in |
Overall Length | 3 1/2 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | 3/4 to 1 |
For Removing Pipe | 3/8 |
Impact Rated | No |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Material | Carbon Steel |
Extractor Type | Spiral Flute |
Material - Machining | High Speed Steel |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Description
Screw Extractor, Extractor Type Spiral Flute, Drill Size 13/32 in, For Bolt Size 3/4 In. to 1 In., Material - Machining High Speed Steel, Overall Length 3 1/2 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- OSG Jobber Drill Bit, 4.30mm, Carbide (HP245-1693)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- WESTWARD Screw Extractor Spiral Flute Size #3 (2RUP1)
- WESTWARD Screw Extractor, #7 (2RUR1)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- Westward Bolt & Screw Extractors