Shop All Bolt & Screw Extractors
Westward
Screw Extractor Spiral Flute Size #3
Mfr # 2RUP1
Zoro # G2458985
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 5/16 to 7/16
- Size #3
- Drill Size (In.) 5/32
- Large End Dia. (In.) 1/4
Product Information
- Brand Westward
- MFR # 2RUP1
- Zoro # G2458985
- UPC # 190735801185
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #3 |
Drill Size (In.) | 5/32 |
Large End Dia. (In.) | 1/4 |
Small End Dia. (In.) | 1/8 |
Overall Length (In.) | 2-3/4 |
Taper Length (In.) | 1 |
For Bolt Size | 5/16" to 7/16" |
Overall Length | 2 9/16 in |
Drill Size | 5/32 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | 5/16 to 7/16 |
Impact Rated | No |
Material | Carbon Steel |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Extractor Type | Spiral Flute |
Description
Screw Extractor, Extractor Type Spiral Flute, Drill Size 5/32 in, For Bolt Size 5/16 In. to 7/16 In., Material - Machining High Speed Steel, Overall Length 2 9/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x3 (CF271B)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A416)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- KLOM KLOM: Broken Key Extractor Set Plus (KLOM-UBKEP)
- Westward Bolt & Screw Extractors