Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 3", Brass
Mfr # 13A690
Zoro # G4791071
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Brass
- Blade Length 3 3/4 in
- Overall Length 8 in
- Color Black/Blue
Product Information
- Brand Westward
- MFR # 13A690
- Zoro # G4791071
- UPC # 190735740903
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 3/4 in |
Overall Length | 8 in |
Handle Length | 4 1/4 in |
Description
Scraper, Blade Edge Type Bevel/Offset End, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Brass, Blade Shape Tapered, Blade Width 3 in, Handle Length 4 1/4 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (333)
- FELO Torx T10 x 2" Impact Bit, PR (07157 63445)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 15/16 In Socket Dp Imp 1, M848 (M848)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A683)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A674)
- WESTWARD Palette Knife, Flexible, 1-1/4", SS (40JD57)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- WESTWARD Putty Knife, Flexible, 2", SS (46A914)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A693)
- SURTEK Rigid Spatula Wooden Handle 2 (123082)
- Westward Drywall and Plastering Tools