Shop All Air Tool Chisels
Westward
Scaling Chisel, 0.680 In., 9 In., Round
Mfr # 4MGY9
Zoro # G0823541
original price:
$18.45
66% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 0.68 in
- Chisel Shank Size 0.68 in
- Chisel Shank Type Round
- Chisel Tip Width 2 in
- Chisel Collar Type Round
Product Information
- Brand Westward
- MFR # 4MGY9
- Zoro # G0823541
- UPC # 190735855201
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.68 in |
Chisel Shank Size | 0.68 in |
Chisel Tip Width | 2 in |
Tool Overall Length | 9 in |
Shank Length | 2 1/2 in |
Tip Width | 2" |
Overall Length | 8 3/4 in |
Shank Diameter | 21/32 in |
Head Width | 2 in |
Drill Bit Size | 21/32 in |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 8 3/4 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 2 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.2mm (47962)
- MILWAUKEE TOOL Cord Set Assembly (22-64-0100)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Oval (4MGZ5)
- WESTWARD Needle Set, 0.125 In., 5 In. (4MHF2)
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. (4MHD3)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA2)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- Westward Air Tool Chisels