Shop All Utility Knives
Westward
Safety Recessed 5 3/8 in L, 10 PK
Mfr # 39CE84
Zoro # G2004180
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.027 in
- Blade Change Non-Changeable
- Handle Material Plastic
- Blade Operation Fixed Blade
- Number of Blades Included 1
Product Information
- Brand Westward
- MFR # 39CE84
- Zoro # G2004180
- UPC # 190735821404
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 5 3/8 in |
Overall Width | 1 1/4 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO A00 1/8 in. Scratch Awl with Regular Grip, 12-Pack (A00-12)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- DRILL AMERICA 1"-12 Carbon Steel Plug Hand Tap (DWTP1-12)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE83)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- WESTWARD Utility Knife 6 1/2 in L, 10 PK (793LG4)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- PACIFIC HANDY CUTTER Combination Utility Knife 4 Point Snap Blade, 6 in L (AR3)
- Westward Knives, Cutters & Snips