Shop All Utility Knives
Westward
Safety Recessed 5 3/8 in L, 10 PK
Mfr # 39CE83
Zoro # G2004199
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Handle Type Straight
- Stores No Storage
- Features (2) Cutting Area, (2) Thumb Grip Areas, Pointed Tip
- Application Multipurpose
Product Information
- Brand Westward
- MFR # 39CE83
- Zoro # G2004199
- UPC # 190735821398
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 5 3/8 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- PROTO NUT DRIVER 9/32 (PO9209)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE84)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- WESTWARD Utility Knife Utility, 6 in L (19G963)
- STANLEY Stanley 5 Self Retracting Utility Knife (680-10-189C)
- Westward Knives, Cutters & Snips