Shop All Hex Keys
Westward
SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short
Mfr # 54TU52
Zoro # G5930263
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2 63/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 63/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 2 63/64 in |
Handle Length | 2 63/64 in |
Tip Size | 7/32" |
Length Family | Short |
Short Arm Length | 7/32 in |
Long Arm Length | 2 63/64 in |
Arm-Length | 2-63/64" |
Short-Arm-Length | 7/32" |
Long-Arm-Length | 2-63/64" |
Handle-Length | 2-63/64" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 2 63/64 in, Short Arm Length 7/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #14 (54024)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-62-20)
- DE-STA-CO Clamp Hold-Down Action 207-Lb (207-LB)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short (54TU51)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- Westward Wrenches