Shop All Hex Keys
Westward
SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short
Mfr # 54TU64
Zoro # G4572589
$0.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 3/16 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 3 3/16 in |
Handle Length | 3 3/16 in |
Tip Size | 5/64" |
Short Arm Length | 5/64 in |
Long Arm Length | 3 3/16 in |
Length Family | Long |
Handle-Length | 3-3/16" |
Arm-Length | 3-3/16" |
Short-Arm-Length | 5/64" |
Long-Arm-Length | 3-3/16" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 3 3/16 in, Short Arm Length 5/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH , #2, PK15 (P2115TCB)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD SAE Plain Hex Key, 9/64" Tip Size, 2 23/64 in Long, 9/64 in Short (54TU53)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- Westward Wrenches