Shop All Hex Keys
Westward
SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short
Mfr # 54TU56
Zoro # G5565143
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 5/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 5/16 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 5 5/16 in |
Handle Length | 5 5/16 in |
Tip Size | 1/4" |
Short Arm Length | 1/4 in |
Length Family | Long |
Long Arm Length | 5 5/16 in |
Short-Arm-Length | 1/4" |
Arm-Length | 5-5/16" |
Handle-Length | 5-5/16" |
Long-Arm-Length | 5-5/16" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 5 5/16 in, Short Arm Length 1/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- KO-KEN Socket TORX E12 80mm 1/2 Sq. Drive (14325-E12)
- DIABLO Reciprocating Saw Blade, 1PK (PS009S)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short (54TU88)
- WESTWARD Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK (40WY84)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- Westward Hex Keys