Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK
Mfr # 40WY74
Zoro # G3711736
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 4 1/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 1/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 4 1/8 in |
Handle Length | 4 1/8 in |
Tip Size | 5/32" |
Length Family | Long |
Long Arm Length | 4 1/8 in |
Short Arm Length | 5/32 in |
Long-Arm-Length | 4-1/8" |
Arm-Length | 4-1/8" |
Short-Arm-Length | 5/32" |
Handle-Length | 4-1/8" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 4 1/8 in, Short Arm Length 5/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9700)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short (54TU69)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- WESTWARD Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short (54TU65)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- Westward Hex Keys