Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK
Mfr # 40WY75
Zoro # G3711727
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/2 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 1/2 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 4 1/2 in |
Handle Length | 4 1/2 in |
Tip Size | 3/16" |
Short Arm Length | 3/16 in |
Long Arm Length | 4 1/2 in |
Length Family | Long |
Handle-Length | 4-1/2" |
Long-Arm-Length | 4-1/2" |
Short-Arm-Length | 3/16" |
Arm-Length | 4-1/2" |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 4 1/2 in, Short Arm Length 3/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-858 Groover Saw Cut 6 X 6 1" Deep Wood Handle (22-858)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD 16" (MY75101)
- WIHA Insulated Tool Set, 10 pc. (32892)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- Westward Hex Keys